Add More Items
View All Quick Selects
Below you can add an image for 'LNS' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Duplex Receptacle, 20 A, 125 V, 2 Poles, 3 Wires, #14 to #10 Awg Compatible Wire Size, Back Wire Connection, Wall Mount, 1.322 In Length, 0.780 In Width, 3.281 In Height, Thermoplastic, Ivory, Impact Resistant, Corrosion Resistant, 0.2100 LB
Available now at Nacogdoches: In Stock
Total Availability: In Stock
Nacogdoches Availability: In Stock
Book Price
$1,347.97
Per 100
Heavy-Duty Decorator Spec Grade Duplex Receptacle Side Wire 20A 125V
Check local availability
$11.77
Each
Heavy-Duty Hospital Grade Compact Design Duplex Receptacle Back and Side Wire 15A 125V
$1,281.71
Nonmetallic-Sheathed Cable. 600 Volt. Copper Conductors. Color-Coded Jacket. Simpull Jacket Designed For Easier Pulling.
$10,814.88
Per 1,000 Feet
We’Ve Expanded Our Line Of Southwire Qwiktape™ Pull Tape With 21 New Skus! This Expansion Includes Various New Sizes and Types With Varying Breaking Strengths. For 1250 LB., 1800 LB., and 2500 LB. Pulls Tapes We Will Have Lengths Of 500’, 1000’, 1500’, and 5000’. We Have Also Added 3000’ Reels Of Detectable Qwiktape™ In 1250 LB., 1800 LB., and 2500 LB! Detectable Pull Tape Has A Small Copper Wire Run Though The Length. When A Charge Is Added to It An Underground Cable Detecting Wand Can Be Used to Find Run
$479.60
Southwire Armorlite Type MC Cable Is Constructed With Soft-Drawn Copper Type THHN/THWN-2 Conductors Rated 90°C Dry and A Bare Copper Grounding Conductor For Sizes 1/0 Awg and Larger. The Conductors Are Cabled Together and A Binder Tape Bearing The Print Legend Is Wrapped Around The Assembly. Aluminum Interlocking Armor Is Applied Over The Assembly. Also Available In Steel. Conductors Are Black With Phase Identification. Colors Available Upon Request With Economic Order Quantity.
$11,798.08
Single Receptacle, 30 A, 125/250 V Ac, 3 Poles, 3 Wires, #10 to #4 Awg Compatible Wire Size, Screw Connection, Surface Mount, Polypropylene/Urea Material, Black, Corrosion Resistant, 0.0500 LB
$14.75
Single Receptacle, 30 A, 125/250 V Ac, 3 Poles, 4 Wires, #4 Awg Compatible Wire Size, Screw Connection, Flush Mount, 2.10 In Length, 4.25 In Width, 4.87 In Height, High Strength Glass Reinforced Nylon Material, Black, Corrosion Resistant, 4.65 LB
$11.09
125 Class Normal Light Output Strobe In A Nema Type 4X Enclosure. Panel or Conduit Mounting. Protective Wire Guard Available, Cat. No. 125GRD.
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$122.28
Ufb 6/2 G 125C
$3,052.73
$2,845.66
$4,158.66
$2,854.82
$2,021.32
Select Spec Twist-Lock® Commercial/Industrial Female Connector Body, 30A 125/250V, 3-Pole 4-Wire Grounding, L14, Screw Terminal
$119.46
Locknut, Bonding, Steel, Size 1 1/2 Inch
$1,379.98
Locking Devices, Select Spec Twist-Lock®, Commercial/Industrial, Male Plug, 30A 125/250V, 3-Pole 4-Wire Grounding, L14-30P, Screw Terminal, Black
$53.58
3/8 Guy Wire
$1.04
20
Popularity
Default